Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bon 82-760 Walking Mag Float W/ Brkt 30" X 3-1/8" Round End

  • Mfr # 82-760

  • Zoro # G1903502


product price: $66.59
/ea

Key Features

Type
Floats
End Type
Round
Float Width
3-1/8"
Features
(1) Round End Magnesium Waling Float; (1) Locking All Angle Bracket
Float Material
Magnesium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-760
Zoro #
G1903502
UPC #
743153827604
Country of Origin
China

Dimensions

Float Width
3-1/8"
Float Length
30"

Details

Type
Floats
End Type
Round
Features
(1) Round End Magnesium Waling Float; (1) Locking All Angle Bracket
Float Material
Magnesium

Description

The Bon Tool 82-760 Walking Mag Float W/ Brkt 30" X 3-1/8" Round End is a durable tool for your next concrete finishing project. It has an aluminum handle with a magnesium head that is corrosion resistant and will not rust or corrode. This walking mag float will be the perfect addition to your Concrete Finishing Tools collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.