Bon 82-909 Porcupine Roller, 1-1/4" Steel Tine, 9"

  • Mfr # 82-909

  • Zoro # G1881188


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
9"
Features
Roller frame (#12-857) sold separately.
Spikes Size
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82-909
Zoro #
G1881188
UPC #
743153829097
Country of Origin
Germany

Dimensions

Width (In.)
9"
Spikes Size
1-1/4"

Details

Features
Roller frame (#12-857) sold separately.

Description

Bon 82-909 Porcupine Roller - 1-1/4-inch Steel Tine - 9-inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.