Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bon 82-915 Spiked Roller 1-1/4", Plastic 9" With Handle

  • Mfr # 82-915

  • Zoro # G1902416


product price: $70.95
/ea

Key Features

Width (In.)
9"
Features
Made from rigid plastic sharp spikes; Removes trapped gas bubbles from floor coating applications; Equipped with 17" paint roller handle; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Spikes Size
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-915
Zoro #
G1902416
UPC #
743153829158
Country of Origin
China

Dimensions

Width (In.)
9"
Spikes Size
1-1/4"

Details

Features
Made from rigid plastic sharp spikes; Removes trapped gas bubbles from floor coating applications; Equipped with 17" paint roller handle; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions

Description

Bon 82-915 Spiked Roller 1-1/4-inch - Plastic 9-inch With Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.