Zoro Homepage

Bon 83-126 Hawk, Aluminum 14" X 14", Wood Handle

  • Mfr # 83-126

  • Zoro # G6085223


product price: $38.89
/ea

Key Features

Features
5" wood handle and 1/2" thick callous preventer; Straight edges and rounded corners; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Size
14" x 14"
Material
Aluminum
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83-126
Zoro #
G6085223
UPC #
743153831267
Country of Origin
China

Dimensions

Size
14" x 14"

Details

Features
5" wood handle and 1/2" thick callous preventer; Straight edges and rounded corners; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Material
Aluminum
Handle Material
Wood

Description

Bon 83-126 Hawk - Aluminum 14-inch X 14-inch - Wood Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.