Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bon 84-100 Paint Roller Set, Premium

  • Mfr # 84-100

  • Zoro # G1864835


product price: $16.89
/ea

Key Features

Features
(1) Metal Roller Tray; (1) 9" Roller Frame; (1) 3/8" Nap Premium Roller Cover
Type
Paint Roller Kit
Material
Metal
Color
White
Roller Length
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84-100
Zoro #
G1864835
UPC #
743153841006
Country of Origin
United States

Dimensions

Roller Length
9"
Nap Thickness
3/8"

Details

Features
(1) Metal Roller Tray; (1) 9" Roller Frame; (1) 3/8" Nap Premium Roller Cover
Type
Paint Roller Kit
Material
Metal
Color
White

Description

Bon 84-100 Paint Roller Set - Premium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.