Zoro Homepage

Bon 84-195 Blade, 48" Repl For Macho Floor Scraper

  • Mfr # 84-195

  • Zoro # G1768856


product price: $32.79
/ea

Key Features

Features
For (84-755) Machoâ„¢ Floor Scraper.
Type
Replacement Blade
Width (In.)
48"
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84-195
Zoro #
G1768856
UPC #
743153841952
Country of Origin
United States

Dimensions

Width (In.)
48"

Details

Features
For (84-755) Machoâ„¢ Floor Scraper.
Type
Replacement Blade
Blade Material
Steel

Description

Bon 84-195 Blade - 48-inch Repl For Macho Floor Scraper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.