Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bon 84-418 Mixer, Fan Blade, 2 Paddle, 24" X 3/8"

  • Mfr # 84-418

  • Zoro # G1913643


product price: $22.75
/ea

Key Features

Features
Blades are welded in position; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Length (In.)
24"
Shaft Dia.
3/8" Hex
Paddle Size
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84-418
Zoro #
G1913643
UPC #
743153844182
Country of Origin
China

Dimensions

Length (In.)
24"
Shaft Dia.
3/8" Hex
Paddle Size
5"

Details

Features
Blades are welded in position; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions

Description

Bon 84-418 Mixer - Fan Blade - 2 Paddle - 24-inch X 3/8-inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.