Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bon 84-669 Acid Brush With Wood Handle 8-1/4" X 2-3/4"

  • Mfr # 84-669

  • Zoro # G1766598


product price: $22.69
/ea

Key Features

Features
Tampico bristles; Hardwood block; Heavy duty handle for rugged use; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Width (In.)
2-3/4"
Size
8-1/4"
Trim Size
1-1/4"
Rows
5 x 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84-669
Zoro #
G1766598
UPC #
743153846698
Country of Origin
United States

Dimensions

Width (In.)
2-3/4"
Size
8-1/4"
Trim Size
1-1/4"

Details

Features
Tampico bristles; Hardwood block; Heavy duty handle for rugged use; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Rows
5 x 16

Description

Bon 84-669 Acid Brush With Wood Handle 8-1/4-inch X 2-3/4-inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.