Zoro Homepage

Bon 84-714 Barrow Rim/Tire Flat Free Knobby

  • Mfr # 84-714

  • Zoro # G1767508


product price: $72.09
/ea

Key Features

Size
5/8"
Wheel Type
Flat-Free Knobby
Features
Flat free tire is polyurethane with a load capacity of 396 lb; For use on Bon steel and poly tray wheelbarrows; Zerk fitting included; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Tire Material
Polyurethane
Tire Rim Dia.
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84-714
Zoro #
G1767508
UPC #
743153847145
Country of Origin
China

Dimensions

Size
5/8"
Tire Rim Dia.
16"
Hub Length
6"

Details

Wheel Type
Flat-Free Knobby
Features
Flat free tire is polyurethane with a load capacity of 396 lb; For use on Bon steel and poly tray wheelbarrows; Zerk fitting included; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Tire Material
Polyurethane

Description

Bon 84-714 Barrow Rim/Tire Flat Free Knobby

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.