Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bon 84-737 Cold Chisel 1" X 12"

  • Mfr # 84-737

  • Zoro # G1766424


product price: $24.25
/ea

Key Features

Features
Heat treated high carbon steel; Reducing spalling and mushrooming; Used for cutting, shaping and removing mortar; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Length (In.)
12"
Type
Brick Chisel
Blade Width
1"
Tip Shape
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84-737
Zoro #
G1766424
UPC #
743153847374
Country of Origin
United States

Dimensions

Length (In.)
12"
Blade Width
1"

Details

Features
Heat treated high carbon steel; Reducing spalling and mushrooming; Used for cutting, shaping and removing mortar; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Type
Brick Chisel
Tip Shape
Flat

Description

Bon 84-737 Cold Chisel 1-inch X 12-inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.