Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bon 84-750 Convertible Scraper, Heavy Duty 6"

  • Mfr # 84-750

  • Zoro # G6106792


product price: $98.90
/ea
Free Shipping & Returns

Key Features

Type
Scraper
Overall Length
18-1/2"
Features
Converts to stand-up scraper by adding extension tubes #24-203 (sold separately); 6" replaceable blade (#84-751); High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Blade Width
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84-750
Zoro #
G6106792
UPC #
743153847503
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
18-1/2"
Blade Width
6"

Details

Type
Scraper
Features
Converts to stand-up scraper by adding extension tubes #24-203 (sold separately); 6" replaceable blade (#84-751); High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements

Description

Bon 84-750 Convertible Scraper - Heavy Duty 6-inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.