Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bon 85-182 Masking Film, 3M Prefolded 72" X 90 Foot Mf72

  • Mfr # 85-182

  • Zoro # G1839958


product price: $21.49
/ea

Key Features

Features
Pre folded, high density, non-porous; Flake resistant for multiple coat use; Use to protect against overspray; Film clings to surface; Model AMF48; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Size
90' x 72"
Thickness
0.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-182
Zoro #
G1839958
UPC #
743153851821
Country of Origin
Taiwan, Province of China

Dimensions

Size
90' x 72"
Thickness
0.4 mm

Details

Features
Pre folded, high density, non-porous; Flake resistant for multiple coat use; Use to protect against overspray; Film clings to surface; Model AMF48; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions

Description

Bon 85-182 Masking Film - 3M Prefolded 72-inch X 90 Foot Mf72

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.