Zoro Homepage

Bon Mag 3-1/8" Wide Darby W/ Comfort Grip Handle, 30"

  • Mfr # 22-392

  • Zoro # G6085162


product price: $68.75
/ea

Key Features

Type
Darbies
Handle Material
Plastic
Features
Extra knob handle for added control; Designed to help to get your job done right; Manufactured utilizing the highest quality materials; Built to provide exceptional levels of durability
End Type
Square
Float Length
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-392
Zoro #
G6085162
UPC #
743153223925
Country of Origin
China

Dimensions

Float Length
30"
Float Width
3-1/8"

Details

Type
Darbies
Handle Material
Plastic
Features
Extra knob handle for added control; Designed to help to get your job done right; Manufactured utilizing the highest quality materials; Built to provide exceptional levels of durability
End Type
Square
Float Material
Magnesium

Description

Bon 22-392 30-inch Bon Mag 3-1/8-inch Wide Darby W/ Comfort Grip Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.