Zoro Homepage

Bull Float, Wood 24" X 7 1/4"square End With 22-269 Bracket

  • Mfr # 82-136

  • Zoro # G6085844


product price: $65.29
/ea

Key Features

Type
Floats
End Type
Square
Float Width
7-1/4"
Features
(1) Square End Wood Bull Float; (1) Clevis Bracket
Float Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-136
Zoro #
G6085844
UPC #
743153821367
Country of Origin
China

Dimensions

Float Width
7-1/4"
Float Length
24"

Details

Type
Floats
End Type
Square
Features
(1) Square End Wood Bull Float; (1) Clevis Bracket
Float Material
Wood

Description

Bon 82-136 Bull Float - Wood 24-inch X 7 1/4-inchSquare End With 22-269 Bracket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.