Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bull Float, Wood 36" X 7 1/4"square End With 22-269 Bracket

  • Mfr # 82-137

  • Zoro # G1764753


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Type
Floats
End Type
Square
Features
(1) Square End Wood Bull Float; (1) Clevis Bracket
Float Material
Wood
Float Width
7-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-137
Zoro #
G1764753
UPC #
743153821374
Country of Origin
China

Dimensions

Float Width
7-1/4"
Float Length
36"

Details

Type
Floats
End Type
Square
Features
(1) Square End Wood Bull Float; (1) Clevis Bracket
Float Material
Wood

Description

Bon 82-137 Bull Float - Wood 36-inch X 7 1/4-inchSquare End With 22-269 Bracket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.