Zoro Homepage

Cast Mag Float, Bevel End, 16" X 3 1/2" Wood Handle

  • Mfr # 22-120

  • Zoro # G1770073


product price: $34.95
/ea

Key Features

Type
Floats
Handle Material
Wood
Features
A popular float that has the strength of casting; Very hard, long wearing and extra light; The original cast mag float design; Broken in blade has rounded corners
End Type
Bevel
Float Material
Magnesium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-120
Zoro #
G1770073
UPC #
743153221204
Country of Origin
China

Dimensions

Float Length
16"
Float Width
3-1/2"

Details

Type
Floats
Handle Material
Wood
Features
A popular float that has the strength of casting; Very hard, long wearing and extra light; The original cast mag float design; Broken in blade has rounded corners
End Type
Bevel
Float Material
Magnesium

Description

Bon 22-120 Cast Mag Float - Bevel End - 16-inch X 3 1/2-inch Wood Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.