Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concrete Placer, Hd Texas Without Hook, 60" Wood Handle

  • Mfr # 22-229

  • Zoro # G1766327


product price: $57.95
/ea

Key Features

Material
Steel
Features
Placer Head; Wood Handle
Size
20" x 5"
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-229
Zoro #
G1766327
UPC #
743153222294
Country of Origin
China

Dimensions

Size
20" x 5"

Details

Material
Steel
Features
Placer Head; Wood Handle
Color
Blue

Description

Bon 22-229 Concrete Placer - Hd Texas Without Hook - 60-inch Wood Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.