Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Curved End Edger, SS, 6" X 2 1/2"-1/4" Radius X 3/8" Lip Cmfrt Grip Hndl

  • Mfr # 62-470

  • Zoro # G6111963


product price: $19.85
/ea

Key Features

Application
Concrete
Blade Length
6"
Blade Width
2-1/2"
Blade Material
Stainless Steel
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-470
Zoro #
G6111963
UPC #
743153624708
Country of Origin
Taiwan, Province of China

Dimensions

Blade Length
6"
Blade Width
2-1/2"
Lip Size
3/8"
Blade Radius
1/4"

Details

Application
Concrete
Blade Material
Stainless Steel
Handle Material
Plastic
Features
Stainless steel; 6" long x 2-1/2" wide edger; Patent #: D775508; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Includes
Handle Include
Corner Type
Outside
Handle Style
Comfort Wave
Bit End Type
Curved End

Description

Bon 62-470 Curved End Edger -Stainless Steel 6-inch X 2 1/2-inch - 1/4-inch Radius X 3/8-inch Lip Comfort Grip Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.