
Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, Blue
Mfr # 34-254
Zoro # G5435072
product price: $14.15
/eaSold in multiples of 6 for $84.90
Key Features
Color
Blue
Material
Nitrile
Palm Thickness
4 mil
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34-254
Zoro #
G5435072
UPC #
743153342541
Country of Origin
China
Dimensions
Size
L
Palm Thickness
4 mil
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Description
Bon 34-254 Gloves - Large- Nitrile 4Mil No PoWooder ---100 Each/Case
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.