Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, Blue

  • Mfr # 34-255

  • Zoro # G1497143


product price: $14.15
/ea
Sold in multiples of 6 for $84.90

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
4 mil
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-255
Zoro #
G1497143
UPC #
743153342558
Country of Origin
China

Dimensions

Size
XL
Palm Thickness
4 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Powdered/Powder-Free
Powder-Free

Description

Bon 34-255 Gloves - X-Large- Nitrile 4Mil No PoWooder ---100 Each/Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.