Zoro Homepage

Edger, Bronze 6" X 2 3/4", 1/4" Radius X 5/8" Lip Wood Handle

  • Mfr # 12-580

  • Zoro # G6114587


product price: $44.55
/ea

Key Features

Application
Concrete
Blade Length
6"
Blade Width
2-3/4"
Blade Material
Bronze
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-580
Zoro #
G6114587
UPC #
743153125809
Country of Origin
China

Dimensions

Blade Length
6"
Blade Width
2-3/4"
Blade Radius
1/4"
Lip Size
5/8"

Details

Application
Concrete
Blade Material
Bronze
Handle Material
Wood
Includes
Handle Include
Handle Style
Comfort Grip
Features
Matches Bon's Walking Edger #12-578 (311); Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Corner Type
Outside

Description

Bon 12-580 Edger - Bronze 6-inch X 2 3/4-inch - 1/4-inch Radius X 5/8-inch Lip Wood Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.