Zoro Homepage

Edger, Bronze 9" X 4", 1/4" Radius X 3/4" Lip Wood Handle

  • Mfr # 12-581

  • Zoro # G1765672


product price: $84.79
/ea
Free Shipping & Returns

Key Features

Application
Concrete
Blade Length
9"
Blade Width
4"
Blade Material
Bronze
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-581
Zoro #
G1765672
UPC #
743153125816
Country of Origin
Czechia

Dimensions

Blade Length
9"
Blade Width
4"
Blade Radius
1/4"
Lip Size
3/4"

Details

Application
Concrete
Blade Material
Bronze
Handle Material
Wood
Corner Type
Outside
Features
Matches Bon's Jumbo Walking Edger #12-283 (312); Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Includes
Handle Include
Handle Style
Comfort Grip

Description

Bon 12-581 Edger - Bronze 9-inch X 4-inch - 1/4-inch Radius X 3/4-inch Lip Wood Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.