Zoro Homepage

Edger, Bullet, SS, 6" X 2 1/4" Lip 1" X 1/4" Comfort Grip Handle

  • Mfr # 88-336

  • Zoro # G1764473


product price: $70.99
/ea

Key Features

Blade Length
6"
Blade Width
2-1/4"
Blade Material
Stainless Steel
Handle Material
Plastic
Includes
Handle Include
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-336
Zoro #
G1764473
UPC #
743153883365
Country of Origin
China

Dimensions

Blade Length
6"
Blade Width
2-1/4"
Blade Radius
1/4"
Lip Size
1"

Details

Blade Material
Stainless Steel
Handle Material
Plastic
Includes
Handle Include
Features
Cast stainless steel; 6" long x 2-1/2" wide edger; Patent #: 7,610,648 and D775508; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Corner Type
Outside
Handle Style
Comfort Wave

Description

Bon 88-336 Edger - BulletStainless Steel 6-inch X 2 1/4-inch Lip 1-inch X 1/4-inch Comfort Grip Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.