Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edger, SS, 10" X 6", 3/4" Radius X 1" Lip Comfort Grip Handle

  • Mfr # 62-464

  • Zoro # G1769407


product price: $22.39
/ea

Key Features

Type
Sidewalk
Application
Concrete
Blade Length
10"
Blade Width
6"
Blade Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-464
Zoro #
G1769407
UPC #
743153624647
Country of Origin
Taiwan, Province of China

Dimensions

Blade Length
10"
Blade Width
6"
Lip Size
1"
Blade Radius
3/4"

Details

Type
Sidewalk
Application
Concrete
Blade Material
Stainless Steel
Handle Material
Plastic
Features
Stainless steel; 10" long x 6" wide edger; Patent #: D775508; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Includes
Handle Include
Handle Style
Comfort Wave
Corner Type
Outside

Description

Bon 62-464 Edger -Stainless Steel 10-inch X 6-inch - 3/4-inch Radius X 1-inch Lip Comfort Grip Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.