Zoro Homepage

Edger, Stainless Steel 10" X 4", 3/8" Radius X 1/2" Lip Wood Handle

  • Mfr # 12-459

  • Zoro # G1769443


product price: $19.99
/ea

Key Features

Type
Sidewalk
Application
Concrete
Blade Length
10"
Blade Width
4"
Blade Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-459
Zoro #
G1769443
UPC #
743153124598
Country of Origin
United States

Dimensions

Blade Length
10"
Blade Width
4"
Blade Radius
3/8"
Lip Size
1/2"

Details

Type
Sidewalk
Application
Concrete
Blade Material
Stainless Steel
Handle Material
Wood
Features
Stainless steel; 10" long x 4" wide edger; Patent #: D775508; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Handle Style
Comfort Wave
Corner Type
Outside
Includes
Handle Include

Description

Bon 12-459 Edger -Stainless Steel 10-inch X 4-inch - 3/8-inch Radius X 1/2-inch Lip Wood Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.