Zoro Homepage

Edger/Groover, 12", 1" Bit, 1/2" Radius Comfort Grip Handle

  • Mfr # 22-448

  • Zoro # G6125464


product price: $45.45
/ea

Key Features

Application
Concrete
Blade Length
12"
Blade Width
4-7/8"
Blade Material
Stainless Steel
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-448
Zoro #
G6125464
UPC #
743153224489
Country of Origin
United States

Dimensions

Blade Length
12"
Blade Width
4-7/8"
Blade Radius
1/2"
Bit Width
3/4"

Details

Application
Concrete
Blade Material
Stainless Steel
Handle Material
Plastic
Includes
Handle Include
Features
Groover Attachment - Bit 3/4" x 1" (X 1); Edger Hand 12" x 5 1/2" R Cg (X 1)
Bit Type
Smooth
Corner Type
Outside
Handle Style
Comfort Wave
Bit Deep
1"

Description

Bon 22-448 Edger/Groover - 12-inch - 1-inch Bit - 1/2-inch Radius Comfort Grip Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.