Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edger/Groover, 6" X 10", 1/4" Bit, 3/4" Radius Comfort Grip Handle

  • Mfr # 22-442

  • Zoro # G6125202


product price: $34.99
/ea

Key Features

Application
Concrete
Blade Length
10"
Blade Width
6"
Blade Material
Stainless Steel
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-442
Zoro #
G6125202
UPC #
743153224427
Country of Origin
United States

Dimensions

Blade Length
10"
Blade Width
6"
Blade Radius
3/4"
Bit Width
1/4"

Details

Application
Concrete
Blade Material
Stainless Steel
Handle Material
Plastic
Features
Combination edger and groover does two jobs in one; 3/4" lip; 8" curb width; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Includes
Handle Include
Handle Style
Comfort Wave
Corner Type
Outside
Bit Type
Smooth
Bit Deep
1/2"

Description

Bon 22-442 Edger/Groover - 6-inch X 10-inch - 1/4-inch Bit - 3/4-inch Radius Comfort Grip Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.