Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edger/Groover, 6" X 12", 1/4" Bit, 3/4" Radius Wood Handle

  • Mfr # 12-885

  • Zoro # G1781483


product price: $35.35
/ea

Key Features

Application
Concrete
Blade Length
12"
Blade Width
6"
Blade Material
Stainless Steel
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-885
Zoro #
G1781483
UPC #
743153128855
Country of Origin
China

Dimensions

Blade Length
12"
Blade Width
6"
Blade Radius
3/4"
Bit Width
1/4"

Details

Application
Concrete
Blade Material
Stainless Steel
Handle Material
Wood
Bit Deep
1/2"
Includes
Handle Include
Features
Combination edger and groover does two jobs in one; 10" curb width; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Corner Type
Outside
Handle Style
Comfort Wave
Bit Type
Smooth

Description

Bon 12-885 Edger/Groover - 6-inch X 12-inch - 1/4-inch Bit - 3/4-inch Radius Wood Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.