Finish Trowel Square End Blue Steel - 22 in X 4 in Wood Handle
- Mfr # 66-186
- Zoro # G424224386
product price:Â
$
61.15
/ea
Key Features
Length (In.)
22 in
Application
Concrete Finishing
Material
Blue Steel
Handle Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66-186
- Zoro #
- G424224386
- UPC #
- 743153661864
- Country of Origin
- United States
- Application
- Concrete Finishing
- Material
- Blue Steel
- Item
- Finishing Trowel
- Handle Material
- Wood
Dimensions
- Length (In.)
- 22 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.