Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Broom, 3" Silver Tip Flagged, 24", Wood Handle

  • Mfr # 84-517

  • Zoro # G1490432


product price: $42.15
/ea

Key Features

Broom Handle Length
5'
Features
(1) Threaded Wood Handle - 5' With Metal End; (1) Broom Only - 3" Silver Tip Flagged - 24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84-517
Zoro #
G1490432
UPC #
743153845172
Country of Origin
Italy

Dimensions

Broom Handle Length
5'

Details

Item
Floor Broom
Features
(1) Threaded Wood Handle - 5' With Metal End; (1) Broom Only - 3" Silver Tip Flagged - 24"

Description

Bon 84-517 Floor Broom - 3-inch Silver Tip Flagged - 24-inch - Wood Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.