Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Broom, Medium Black Bristles, 24", 60" Metal Handle

  • Mfr # 84-176

  • Zoro # G1490098


product price: $70.65
/ea

Key Features

Bristle Color
Black
Broom Handle Length
5'
Features
(1) Broom Only - Medium Black Bristles - 24"; (1) Handle For Broom - 5' Metal With Bolt Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84-176
Zoro #
G1490098
UPC #
743153841761
Country of Origin
United States

Dimensions

Broom Handle Length
5'

Details

Bristle Color
Black
Item
Floor Broom
Features
(1) Broom Only - Medium Black Bristles - 24"; (1) Handle For Broom - 5' Metal With Bolt Bracket

Description

Bon 84-176 Floor Broom - Medium Black Bristles - 24-inch - 60-inch Metal Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.