Zoro Homepage

Flying Groover, Square End 24" X 8" Double Bit 1"

  • Mfr # 22-144

  • Zoro # G1769696


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Type
Flying
Application
Concrete
Blade Length
24"
Blade Width
8"
Blade Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-144
Zoro #
G1769696
UPC #
743153221440
Country of Origin
China

Dimensions

Blade Length
24"
Blade Width
8"
Bit Width
1/2"

Details

Type
Flying
Application
Concrete
Blade Material
Aluminum
Features
Made from 8" cast aluminum; Use with any Bon bull float bracket; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Bit End Type
Double End
Bit Deep
1"
Bit Type
Smooth

Description

Bon 22-144 Flying Groover -Square End 24-inch X 8-inch Double Bit 1-inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.