Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grapevine Jointer, 3/4", Bit 1/8"squareuare, Wood Handle

  • Mfr # 11-481

  • Zoro # G1909303


product price: $19.95
/ea

Key Features

Features
High carbon steel; Heat treated to 55c Rockwell hardness for extra life; 1/8" square bit; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Handle Material
Wood
Width (In.)
3/4"
Bit Size
1/8"
Bit Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-481
Zoro #
G1909303
UPC #
743153114810
Country of Origin
China

Dimensions

Width (In.)
3/4"
Bit Size
1/8"

Details

Features
High carbon steel; Heat treated to 55c Rockwell hardness for extra life; 1/8" square bit; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Handle Material
Wood
Bit Type
Square

Description

Bon 11-481 Grapevine Jointer - 3/4-inch - Bit 1/8-inchSquareuare - Wood Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.