Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grapevine Sledrunner, 14" X 1/2" Round, Wood Handle

  • Mfr # 11-757

  • Zoro # G1841376


product price: $36.99
/ea

Key Features

Features
Produces a rounded groove; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Length (In.)
14"
Width (In.)
1/2"
Bit Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-757
Zoro #
G1841376
UPC #
743153117576
Country of Origin
United States

Dimensions

Length (In.)
14"
Width (In.)
1/2"

Details

Features
Produces a rounded groove; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Bit Type
Round

Description

Bon 11-757 Grapevine Sledrunner - 14-inch X 1/2-inch Round - Wood Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.