Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Groover, Bronze 6" X 4 1/2" Bit 1/2" X 3/8" Wood Handle

  • Mfr # 12-588

  • Zoro # G1841482


product price: $57.15
/ea

Key Features

Application
Concrete
Blade Length
6"
Blade Width
4-1/2"
Blade Material
Bronze
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-588
Zoro #
G1841482
UPC #
743153125885
Country of Origin
Czechia

Dimensions

Blade Length
6"
Blade Width
4-1/2"
Bit Width
3/8"

Details

Application
Concrete
Blade Material
Bronze
Handle Material
Wood
Handle Style
Comfort Wave
Includes
Handle Include
Bit Deep
1/2"
Features
Made thicker for more wear; Wear resistant alloy; Patent #: D775508; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Bit Type
Smooth

Description

Bon 12-588 Groover - Bronze 6-inch X 4 1/2-inch Bit 1/2-inch X 3/8-inch Wood Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.