Zoro Homepage

Groover, Bronze 6" X 4 1/2" Bit 3/4" X 7/8" Comfort Grip Handle

  • Mfr # 62-584

  • Zoro # G6113582


product price: $56.65
/ea

Key Features

Application
Concrete
Blade Length
6"
Blade Width
4-1/2"
Blade Material
Bronze
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-584
Zoro #
G6113582
UPC #
743153625842
Country of Origin
Taiwan, Province of China

Dimensions

Blade Length
6"
Blade Width
4-1/2"
Bit Width
3/4"

Details

Application
Concrete
Blade Material
Bronze
Handle Material
Plastic
Includes
Handle Include
Features
Made thicker for more wear; Wear resistant alloy; Patent #: D775508; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Handle Style
Comfort Wave
Bit Type
Smooth
Bit Deep
7/8"

Description

Bon 62-584 Groover - Bronze 6-inch X 4 1/2-inch Bit 3/4-inch X 7/8-inch Comfort Grip Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.