Zoro Homepage

Groover, Bronze 7 1/2" X 4 1/2" Bit 1 1/2" X 1" Comfort Grip Handle

  • Mfr # 62-577

  • Zoro # G1882292


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Type
Oversize
Application
Concrete
Blade Length
7-1/2"
Blade Width
4-1/2"
Blade Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-577
Zoro #
G1882292
UPC #
743153625774
Country of Origin
Taiwan, Province of China

Dimensions

Blade Length
7-1/2"
Blade Width
4-1/2"
Bit Width
1"

Details

Type
Oversize
Application
Concrete
Blade Material
Bronze
Handle Material
Plastic
Includes
Handle Include
Features
Made thicker for more wear; Wear resistant alloy; Patent #: D775508; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Bit Deep
1-1/2"
Handle Style
Comfort Grip
Bit Type
Smooth

Description

Bon 62-577 Groover - Bronze 7 1/2-inch X 4 1/2-inch Bit 1 1/2-inch X 1-inch Comfort Grip Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.