Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Groover, Bronze 8" X 4 1/2" Double Bit 1" X 1/2" Wood Handle

  • Mfr # 12-795

  • Zoro # G1874714


product price: $86.69
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Application
Concrete
Blade Length
8"
Blade Width
4-1/2"
Blade Material
Bronze
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-795
Zoro #
G1874714
UPC #
743153127957
Country of Origin
China

Dimensions

Blade Length
8"
Blade Width
4-1/2"
Bit Width
1/2"

Details

Application
Concrete
Blade Material
Bronze
Handle Material
Wood
Includes
Handle Include
Handle Style
Comfort Grip
Bit Deep
1"
Features
Double ended so it works in both directions; 8" x 41/2"; Bit size: 1" x 1/2"; Matches 275; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Bit End Type
Double End
Bit Type
Smooth

Description

Bon 12-795 Groover - Bronze 8-inch X 4 1/2-inch Double Bit 1-inch X 1/2-inch Wood Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.