Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grout Float, Gum Rubber 3" X 12" X 5/8" Offset Wood Handle

  • Mfr # 87-342

  • Zoro # G1909608


product price: $17.19
/ea

Key Features

Type
Floats
Features
Aluminum backing with offset handle; Designed to help to get your job done right; Manufactured utilizing the highest quality materials; Built to provide exceptional levels of durability
Thickness
5/8"
Float Material
Aluminum
Float Width
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87-342
Zoro #
G1909608
UPC #
743153873427
Country of Origin
Canada

Dimensions

Thickness
5/8"
Float Width
3"
Float Length
12"

Details

Type
Floats
Features
Aluminum backing with offset handle; Designed to help to get your job done right; Manufactured utilizing the highest quality materials; Built to provide exceptional levels of durability
Float Material
Aluminum
Handle Material
Wood
End Type
Square

Description

Bon 87-342 Grout Float - Gum Rubber 3-inch X 12-inch X 5/8-inch Offset Wood Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.