Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inside Corner Bullnose 5" X 3-1/2" Comfort Grip Handle

  • Mfr # 85-356

  • Zoro # G1902696


product price: $16.77
/ea

Key Features

Features
For creating rounded corners; Stainless steel blade; 103° angle flexes to 90° angle; Comfort grip handle; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Type
Corner Trowel
Application
Stucco & Plastering
Blade Material
Stainless Steel
Width (In.)
3-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-356
Zoro #
G1902696
UPC #
743153853566
Country of Origin
Taiwan, Province of China

Dimensions

Width (In.)
3-1/2"
Blade Length
5"
Blade Radius
5/8"

Details

Features
For creating rounded corners; Stainless steel blade; 103° angle flexes to 90° angle; Comfort grip handle; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Type
Corner Trowel
Application
Stucco & Plastering
Blade Material
Stainless Steel
Handle Design
Comfort Grip
Corner Type
Inside
Handle Material
Multi

Description

Bon 85-356 Inside Corner Bullnose 5-inch X 3-1/2-inch Comfort Grip Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.