Zoro Homepage

Margin Trowel, Bucket Carbon Steel 5" X 2" Wood Handle

  • Mfr # 14-456

  • Zoro # G1914352


product price: $20.15
/ea

Key Features

Features
Hang from bucket; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Blade Length
5"
Blade Material
Carbon Steel
Blade Width
2"
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-456
Zoro #
G1914352
UPC #
743153144565
Country of Origin
United States

Dimensions

Blade Length
5"
Blade Width
2"

Details

Features
Hang from bucket; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Blade Material
Carbon Steel
Handle Material
Wood
Application
Tile

Description

Bon 14-456 Margin Trowel - Bucket Carbon Steel 5-inch X 2-inch Wood Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.