Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paver Float, Mag 2" X 4" X 12", Wormgear Bracket

  • Mfr # 22-532

  • Zoro # G1842532


product price: $674.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
12'
Material
Magnesium
Features
Magnesium blade with plugged ends; Complete with Wormgear bracket (#12-372); 10' aluminum button handle
Blade Size
2" x 4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22-532
Zoro #
G1842532
UPC #
743153225325
Country of Origin
China

Dimensions

Length (In.)
12'
Blade Size
2" x 4"

Details

Material
Magnesium
Features
Magnesium blade with plugged ends; Complete with Wormgear bracket (#12-372); 10' aluminum button handle

Description

Bon 22-532 Paver Float - Mag 2-inch X 4-inch X 12-inch- Wormgear Bracket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.