Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paver Straightedge, 1" X 2" X 12 Foot, 10 Foot Aluminum Handle

  • Mfr # 12-294

  • Zoro # G1842155


product price: $263.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Length (In.)
12'
Material
Aluminum
Handle Length
10'
Features
Flat bottom with sharp edges and plugged ends; 10' aluminum threaded handle; Designed to help to get your job done right; Manufactured utilizing the highest quality materials; Built to provide exceptional levels of durability
Blade Size
1" x 2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-294
Zoro #
G1842155
UPC #
743153122945
Country of Origin
United States

Dimensions

Length (In.)
12'
Handle Length
10'
Blade Size
1" x 2"

Details

Material
Aluminum
Features
Flat bottom with sharp edges and plugged ends; 10' aluminum threaded handle; Designed to help to get your job done right; Manufactured utilizing the highest quality materials; Built to provide exceptional levels of durability

Description

Bon 12-294 Paver Straightedge - Aluminum 1-inch X 2-inch X 12 Foot- 10 Foot Aluminum Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.