Zoro Homepage

Paver Straightedge, Mag 2" X 4" X 12 Foot, Wormgear Bracket

  • Mfr # 22-800

  • Zoro # G1904473


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
12'
Material
Magnesium
Features
Magnesium with plugged ends; Complete with handle, braces and bracket; 10' aluminum button handle
Handle Length
10'
Blade Size
2" x 4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-800
Zoro #
G1904473
UPC #
743153228005
Country of Origin
United States

Dimensions

Length (In.)
12'
Handle Length
10'
Blade Size
2" x 4"

Details

Material
Magnesium
Features
Magnesium with plugged ends; Complete with handle, braces and bracket; 10' aluminum button handle

Description

Bon 22-800 Paver Straightedge - Mag 2-inch X 4-inch X 12 Foot - Wormgear Bracket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.