Paver Straightedge, Mag Channel 10 Foot, 10 Foot Aluminum Handle

  • Mfr # 12-154

  • Zoro # G6108585


product price: $735.99
/ea
Free Shipping & Returns

Key Features

Material
Magnesium
Length (In.)
10'
Handle Length
10'
Features
6" wide channel flat bottom magnesium channel has 2" side walls and round ends; Equipped with a Bon Wormgear bracket (#12-372) for easy pitch adjustment of the float; 10' aluminum button handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-154
Zoro #
G6108585
UPC #
743153121542
Country of Origin
United States

Dimensions

Length (In.)
10'
Handle Length
10'

Details

Material
Magnesium
Features
6" wide channel flat bottom magnesium channel has 2" side walls and round ends; Equipped with a Bon Wormgear bracket (#12-372) for easy pitch adjustment of the float; 10' aluminum button handle

Description

Bon 12-154 Paver Straightedge - Mag Channel 10 Foot - 10 Foot Aluminum Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.