Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Red Rubber Float, No.38, 4" X 9", Coarse, Plastic Handle

  • Mfr # 13-352

  • Zoro # G1841446


product price: $15.39
/ea

Key Features

Features
Industry standard reference #39; Designed to help to get your job done right; Manufactured utilizing the highest quality materials; Built to provide exceptional levels of durability
Type
Floats
Color
Red
Handle Material
Plastic
Float Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13-352
Zoro #
G1841446
UPC #
743153133521
Country of Origin
Taiwan, Province of China

Dimensions

Float Width
4"
Float Length
9"

Details

Features
Industry standard reference #39; Designed to help to get your job done right; Manufactured utilizing the highest quality materials; Built to provide exceptional levels of durability
Type
Floats
Color
Red
Handle Material
Plastic
End Type
Square
Float Material
Rubber

Description

Bon 13-352 Red Rubber Float - No.38 - 4-inch X 9-inch- Coarse - Plastic Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.