Zoro Homepage

Rocker Groover, Bronze 5" X 4" Bit 3/8" X 3/8" Wood Handle

  • Mfr # 22-543

  • Zoro # G1913293


product price: $42.65
/ea

Key Features

Type
Rocker
Application
Concrete
Blade Length
5"
Blade Width
4"
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-543
Zoro #
G1913293
UPC #
743153225431
Country of Origin
China

Dimensions

Blade Length
5"
Blade Width
4"
Bit Width
3/8"
Blade Radius
1/4"

Details

Type
Rocker
Application
Concrete
Handle Material
Wood
Features
Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Includes
Handle Include
Bit Deep
3/8"
Bit Type
Smooth
Handle Style
Comfort Grip
Stile
East Coast

Description

Bon 22-543 Rocker Groover - Bronze 5-inch X 4-inch Bit 3/8-inch X 3/8-inch Wood Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.