Zoro Homepage

Scratcher Trowel, No Rivets, 16" X 4", Wood Handle

  • Mfr # 83-141

  • Zoro # G1840317


product price: $22.09
/ea

Key Features

Features
For scoring plaster to form a good bond between coats; Rivet-free bottom; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Type
Scratcher Trowel
Application
Stucco & Plastering
Width (In.)
4"
Blade Length
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83-141
Zoro #
G1840317
UPC #
743153831410
Country of Origin
Taiwan, Province of China

Dimensions

Width (In.)
4"
Blade Length
16"
Notch Size
1/2" x 1/2"

Details

Features
For scoring plaster to form a good bond between coats; Rivet-free bottom; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Type
Scratcher Trowel
Application
Stucco & Plastering
Blade Material
Carbon Steel
Notch Shape
V-Notch
Handle Material
Wood

Description

Bon 83-141 Scratcher Trowel - No Rivets - 16-inch X 4-inch - Wood Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.