Zoro Homepage

Seahawk Groover, 3" X 2 1/2" Bit 1/16" X 1/4"

  • Mfr # 22-160

  • Zoro # G1844273


product price: $36.39
/ea

Key Features

Type
Seahawk
Application
Concrete
Blade Length
3"
Blade Width
2-1/2"
Features
West coast favorite; Belt dressed bronze; Use with clevis style handle; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-160
Zoro #
G1844273
UPC #
743153221600
Country of Origin
China

Dimensions

Blade Length
3"
Blade Width
2-1/2"
Bit Width
1/16"

Details

Type
Seahawk
Application
Concrete
Features
West coast favorite; Belt dressed bronze; Use with clevis style handle; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Bit Type
Smooth
Bit Deep
1/4"

Description

Bon 22-160 Seahawk Groover - 3-inch X 2 1/2-inch Bit 1/16-inch X 1/4-inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.