Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Step Tool, Plex Inside 6" X 5", 1/2" Radius 5" Lip Wood Handle

  • Mfr # 12-695

  • Zoro # G1907203


product price: $31.15
/ea

Key Features

Application
Concrete
Blade Length
6"
Blade Width
5"
Blade Material
Plexiglass
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-695
Zoro #
G1907203
UPC #
743153126950
Country of Origin
Czechia

Dimensions

Blade Length
6"
Blade Width
5"
Blade Radius
1/2"
Lip Size
5"

Details

Application
Concrete
Blade Material
Plexiglass
Handle Material
Wood
Includes
Handle Include
Features
Will not leave a burn mark; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Corner Type
Inside
Handle Style
Comfort Grip

Description

Bon 12-695 Step Tool - Plex Inside 6-inch X 5-inch - 1/2-inch Radius 5-inch Lip Wood Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.